Take 15% off your entire order!

Offer applied at checkout

Carlisle Multi-Colored Telescoping Poly Wool Duster 26" to 42" - 36315700 - Pkg Qty 12

Carlisle Multi-Colored Telescoping Poly Wool Duster 26" to 42" - 36315700 - Pkg Qty 12

Item #: WBB654943

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

$10.00 ea.

Price: $120.00 / Pkg of 12

Quantity

Customers Also Viewed

Telescoping Poly Wool Duster 26" - 42"

Features:
  • Electrostatically charged to attract even the finest particles
  • Dusters head can be bent to clean those hard-to-reach areas
  • Telescoping handle

Product Specifications

  • LENGTH INCHES26 to 42
  • WIDTH INCHES--
  • COLOR--
  • COLOR FINISHAssorted
  • BRANDCarlisle
  • CONSTRUCTIONLambswool
  • DESCRIPTIONTelescoping Duster
  • HANDLE MATERIALPlastic
  • MANUFACTURERS PART NUMBER36315700
  • PACKAGE QUANTITY12
  • SIZE26" to 42"
  • STYLEWool
  • TYPEDuster
  • WEIGHT LBS5 (2.27 kg)
  • TRADEMARKFlo-Pac®
  • NSFN
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: TRACIE

    Date: July 10, 2019

    Dusters
    Your review:
    Customer loves these dusters! Easy to use and can reach difficult spots to clean.
  • Reviewer: Marcy

    Date: April 23, 2019

    AWESOME
    Your review:
    AWESOME
  • Reviewer: Wendy

    Date: April 23, 2019

    good for the price
    Your review:
    very fair price. Not high quality, but works perfect for the general dusting purposes with occasional high area dusting.
Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle Spectrum All-Purpose Tube Brush 9-1/2"L - 4126300 - Pkg Qty 12

Item #: B654964

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$123.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle Multi-Colored Telescoping Poly Wool Duster 26" to 42" - 36315700 - Pkg Qty 12

Carlisle Multi-Colored Telescoping Poly Wool Duster 26" to 42" - 36315700 - Pkg Qty 12

Item #: WBB654943

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top