Carlisle® Duo-Pan™ Upright Dustpan w/Metal Handle 36141003-1, Black

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Carlisle® Duo-Pan™ Upright Dustpan w/Metal Handle 36141003-1, Black

Item #: WBB654913

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $30.49 Save up to 39%
Price: $ 18.50

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Duo-Pan™ Upright Dustpan w/ Metal Handle - Black

Features:
  • Lobby dustpan pivots and locks into place during use and release for easy carrying or emptying
  • Serrated edge along the bail allowing you to comb the broom’s bristles and drop debris into the pan
  • Slanted edge on pan lays flat on the floor to facilitate easy sweeping
  • Adjustable position head for more functional use in corners and under counters or tables
  • 30" two-piece handle made from vinyl coated steel
  • Handles feature a pivoting hanging hole at top for storage
  • Dustpan includes handy clip to attach broom for convenient storage (sold separately)
  • Designed for use on both hard or soft floor surfaces

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES--
    • COLOR FINISHBlack
    • BRANDCarlisle
    • CONSTRUCTIONPlastic
    • DESCRIPTIONUpright Dust Pan
    • HANDLE MATERIALMetal
    • MANUFACTURERS PART NUMBER36141003-1
    • PACKAGE QUANTITY1
    • TYPEOpen Lid
    • WEIGHT LBS3 (1.36 kg)
    • NSFN
    • TRADEMARKDuo-Pan™
    • CLEANING WIDTH--
Have A Question About This Product?
0 Question | 0 | Answer