Lakeside® 4518 Adjustable Folding Linen Hamper, White

Lakeside® 4518 Adjustable Folding Linen Hamper, White

Item #: WBB250394

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $304.96 Save up to 43%
Product Information
Customer Review
Product Q&A
Accessories
Lakeside® 4518 Adjustable Folding Linen Hamper

This Adjustable Folding Linen Hamper with chrome finish is durable and easy to clean. The wide base hamper adjusts to hold 18", 22" or 25" diameter bags for flexibility. Bag rests on strong open-air slats to allow maximum air circulation and prevent mold. Folds for compact storage. Includes 3" rubber wheel, ball bearing casters for smooth movement. Chrome finish. 20"L x 20"W x 39-1/2"H overall.

Product Specifications

    • BRANDLakeside®
    • MANUFACTURERS PART NUMBER4518
    • LENGTH INCHES20 (50.8 cm)
    • WIDTH INCHES20 (50.8 cm)
    • HEIGHT INCHES39-1/2 (100.33 cm)
    • CAPACITY LBS50 (22.73 kg)
    • COLOR FINISHWhite
    • CONSTRUCTIONPowder Coated Steel
    • DESCRIPTIONAdjustable Folding Linen Hamper
    • PACKAGE QUANTITY1
    • TYPEFolding Linen Hamper
    • WHEEL DIAMETER INCHES3 (7.62 cm)
    • WHEEL TYPERubber