Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

Tork Singlefold Hand Towel, 1-Ply, 9.125" x 10.25", White, 250/Pack, 16/Case - 221845

Tork Singlefold Hand Towel, 1-Ply, 9.125" x 10.25", White, 250/Pack, 16/Case - 221845

Item #: WBB2273827

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter postal code for delivery date estimate

Shipping to 10465 change

$112.28 up to 6% OFF

Price: $105.95

Quantity

Customers Also Viewed

Tork Singlefold Hand Towel, 1-Ply, 9.125" x 10.25", White, 250/Pack, 16/Case - 221845

Tork Universal Singlefold Hand Towel is 100% recycled and contains a minimum of 50% post-consumer wastepaper. Exceeds EPA guidelines for post-consumer wastepaper content, and features environmentally preferable packaging. This singlefold towel is designed for those seeking to achieve green status for their facility and purchase folded towels produced with methods less harmful to the environment.

Product Specifications

  • BRANDTork
  • DESCRIPTIONSingle-Fold
  • STYLE1 Ply
  • SIZE TYPE250 Sheets/Pack
  • WIDTH INCHES9-1/8 (23.18 cm)
  • LENGTH INCHES10-1/4 (26.04 cm)
  • MANUFACTURERS PART NUMBER221845
  • COLOR FINISHWhite
  • PACKAGE QUANTITY16/Case
  • CONSTRUCTIONPaper
  • SHEET QUANTITY4000
  • TOTAL RECYCLED CONTENT PERCENT100%
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Save $69.00 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tork Singlefold Hand Towel, 1-Ply, 9.125" x 10.25", White, 250/Pack, 16/Case - 221845

Tork Singlefold Hand Towel, 1-Ply, 9.125" x 10.25", White, 250/Pack, 16/Case - 221845

Item #: WBB2273827

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top