YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Marcal PRO®  Folded Paper Towels, 10-1/2x12-3/4,C-Fold, White, 150/Pk, 16 Pk/Cs - P100B

Marcal PRO® Folded Paper Towels, 10-1/2x12-3/4,C-Fold, White, 150/Pk, 16 Pk/Cs - P100B

Item #: WBB2273832

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter postal code for delivery date estimate

Shipping to 10465 change

$77.83 up to 6% OFF

Price: $72.95

Quantity

Customers Also Viewed

Marcal PRO® Recycled Folded Paper Towels, 10-1/2x12 3/4,C-Fold, White, 150/Pk, 16 Pk/Case - P100B

Marcal PRO®100% Recycled Universal Folded Paper Towels are the sustainable, reliable and affordable choice for hospitality, retail establishments, restaurants and commercial facilities. Universal towels fit most standard folded towel dispensers. Towels are strong, absorbent and low linting. Marcal PRO®folded paper towels are whitened without chemicals and no added dyes or fragrances, and are hypoallergenic. Made from 100% recycled material with minimum 50% post-consumer content. Meets Green Seal™ standard GS-1 and exceeds EPA minimum guidelines.

Product Specifications

  • BRANDMarcal®
  • DESCRIPTIONC-Fold
  • STYLE1 Ply
  • SIZE TYPE150 Sheets/Pack
  • WIDTH INCHES10-1/2 (26.67 cm)
  • LENGTH INCHES12-3/4 (32.39 cm)
  • MANUFACTURERS PART NUMBERP100B
  • COLOR FINISHWhite
  • PACKAGE QUANTITY16/Case
  • CONSTRUCTIONPaper
  • SHEET QUANTITY2400
  • TOTAL RECYCLED CONTENT PERCENT100%
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Save $40.00 with this comparable product

Global Industrial™ C-Fold Paper Towels, White - 200 Sheets/Pack, 12 Packs/Case

Item #: 670303

(1)

Ships Same day

$32.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marcal PRO®  Folded Paper Towels, 10-1/2x12-3/4,C-Fold, White, 150/Pk, 16 Pk/Cs - P100B

Marcal PRO® Folded Paper Towels, 10-1/2x12-3/4,C-Fold, White, 150/Pk, 16 Pk/Cs - P100B

Item #: WBB2273832

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top