Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Kraft & White

Pur Value Eco Multi-Fold Paper Towel, White 16 Packs (250 Sheets/Pk)

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Pur Value Eco Multi-Fold Paper Towel, White 16 Packs (250 Sheets/Pk)

Item #: WBB0002164

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $41.95
Clearance Price: $ 24.95
Product Information
Customer Review
Product Q&A
Pur Value Eco Multi-Fold Paper Towel, White 16 Rolls (250 Sheets/Pk)

Ideal for use in office, industrial facilities, schools, hotels, hospitals, restaurants, food service and more.Pure value 9" eco-friendly multi-fold paper towels provide a level of quality that effectively meets everyday needs. White. 16 Packs per case (250 Sheet/Packs).

Product Specifications

    • STYLEMulti-Fold
    • SHEET LENGTH INCHES9
    • COLOR FINISHWhite
    • PAPER PACKAGE QUANTITY16 Packs (250 Sheets/Pack)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.