Take 15% off your entire order!

Offer applied at checkout

INCOM® Floor Sign 2 Sided English - Stop Use Hand Sanitizer - ASF1012

INCOM® Floor Sign 2 Sided English - Stop Use Hand Sanitizer - ASF1012

Item #: WBB0014570

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $43.95

Quantity

INCOM® Floor Sign 2 Sided English - Stop Use Hand Sanitizer - ASF1012

The A-Frame standing floor sign is the best way to give a clear warning of a temporary hazard or communicate a message to pedestrian traffic. Printed both sides so the message is clearly visible form both directions and made from durable lightweight plastic. This design also allows the user to collapse the sign and lay flat for easy storage when not in use.

Product Specifications

  • WIDTH INCHES12
  • HEIGHT INCHES19
  • COLOR FINISHWhite
  • ASSEMBLYAssembled
  • BRANDINCOM Manufacturing Group
  • CONSTRUCTIONPlastic
  • DESCRIPTIONStop Use Hand Sanitizer
  • MANUFACTURER'S PART NUMBERASF1012
  • PACKAGE QUANTITY1
  • TYPE2 Sided, English
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
INCOM® Floor Sign 2 Sided English - Stop Use Hand Sanitizer - ASF1012

INCOM® Floor Sign 2 Sided English - Stop Use Hand Sanitizer - ASF1012

Item #: WBB0014570

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top