Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Crown #550 Workers-Delight™ Ultra Deck Plate W/ Zedlan Foam Backing 3'X12' Black/Yellow

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

Crown #550 Workers-Delight™ Ultra Deck Plate W/ Zedlan Foam Backing 3'X12' Black/Yellow

Item #: WBB1448028

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $939.40 Save up to 24%
Price: $ 710.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Crown #550 Workers-Delight™ Ultra Deck Plate W/ Zedlan Foam Backing 3'X12' Black/Yellow

With its incomparable strength and comfort, Workers-Delight™ is by far the best investment for a safer environment. Deck plate surface fused to a patented Zedlan™ high-grade foam backing offers comfort and durability. Highly energized Zedlan sponge combines softness and resilience for exceptional relief. Resistant to most common fluids and chemicals. Heavy duty, slip-resistant surface tolerates cart traffic. Beveled edges and rounded corners. 7/8" thick provides 25% more comfort. 20% recycled content.

Product Specifications

    • LENGTH INCHES144 (365.76 cm)
    • LENGTH FEET12 (3.66 m)
    • WIDTH INCHES36 (91.44 cm)
    • WIDTH FEET3 (.91 m)
    • COLOR FINISHBlack
    • BACKING MATERIALPVC Foam
    • BORDER COLORYellow
    • BRANDCrown Mats
    • DESCRIPTIONSlip Resistant Anti-Fatigue Mat
    • MANUFACTURERS PART NUMBERWD 3432YB
    • MODEL550
    • SURFACEVinyl
    • THICKNESS INCHES7/8 (2.22 cm)
    • TYPEPre-Cut Mat
    • WEIGHT LBS55 (25 kg)
    • PRODUCT BRANDWorkers-Delight™ Ultra
    • PATTERNDiamond-Plate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.