Crown #541 Workers-Delight™ Supreme W/ Zedlan Foam Backing 3'X5' Black

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Crown #541 Workers-Delight™ Supreme W/ Zedlan Foam Backing 3'X5' Black

Item #: WBB1447959

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $335.59 Save up to 10%
Price: $ 300.95
Product Information
Customer Review
Product Q&A
Accessories
Crown #541 Workers-Delight™ Supreme W/ Zedlan Foam Backing 3'X5' Black

Workers-Delight™ Supreme offers an easy to clean attractive surface with unbeatable anti-fatigue properties! Puncture-resistant vinyl surface for better durability and stability. Highly energized Zedlan sponge combines softness and resilience for exceptional relief. Beveled edges and rounded corners. Sweep clean or damp mop. 5/8" thick. For heavy duty applications in dry areas. 25% recycled content.

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • LENGTH FEET5 (1.52 m)
    • WIDTH INCHES36 (91.44 cm)
    • WIDTH FEET3 (.91 m)
    • COLOR FINISHBlack
    • BACKING MATERIALZedlan Foam
    • BORDER COLORNo Border
    • BRANDCrown Mats
    • DESCRIPTIONAnti Fatigue Mat
    • MANUFACTURERS PART NUMBERWV 1235BK
    • SIZEPre-Cut Mat
    • SURFACEVinyl
    • THICKNESS INCHES5/8 (1.59 cm)
    • TYPEPre-Cut Mat
    • WEIGHT LBS23.5 (10.68 kg)
    • PRODUCT BRANDWorkers Delight™ Supreme
    • LENGTH RANGE INCHES48 to 71
    • PATTERNMarbleized
    • REFERENCE # 541
    • WIDTH RANGE INCHES36 to 47