Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Crown #541 Workers-Delight™ Supreme W/ Zedlan Foam Backing 2'X60' Black

Rollover image to zoom in

Click image to enlarge

See all 98 items in product family

Crown #541 Workers-Delight™ Supreme W/ Zedlan Foam Backing 2'X60' Black

Item #: WBB1447999

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,634.15 Save up to 12%
Price: $ 2,309.00
Product Information
Customer Review
Product Q&A
Accessories
Crown #541 Workers-Delight™ Supreme W/ Zedlan Foam Backing 2'X60' Black

Workers-Delight™ Supreme offers an easy to clean attractive surface with unbeatable anti-fatigue properties! Puncture-resistant vinyl surface for better durability and stability. Highly energized Zedlan sponge combines softness and resilience for exceptional relief. Beveled edges and rounded corners. Sweep clean or damp mop. 5/8" thick. For heavy duty applications in dry areas. 25% recycled content.

Product Specifications

    • LENGTH INCHES720 (1828.8 cm)
    • LENGTH FEET60 (18.29 m)
    • WIDTH INCHES24 (60.96 cm)
    • WIDTH FEET2 (.61 m)
    • COLOR FINISHBlack
    • BACKING MATERIALZedlan Foam
    • BORDER COLORNo Border
    • BRANDCrown Mats
    • DESCRIPTIONAnti-Fatigue Mat
    • MANUFACTURERS PART NUMBERWVR1224BK
    • MODEL541
    • SURFACEVinyl
    • THICKNESS INCHES5/8 (1.59 cm)
    • TYPEFull Roll 60 Ft.
    • WEIGHT LBS180 (81.82 kg)
    • PRODUCT BRANDWorkers-Delight™ Supreme
    • PATTERNMarbelized

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.