Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

M&W Personnel Basket Removable Test Weight (Qty. 1 or 2) - 1000 Lb. Capacity

M&W Personnel Basket Removable Test Weight (Qty. 1 or 2) - 1000 Lb. Capacity

Item #: WBB563935

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $5,749.00

Quantity

Customers Also Viewed

Personnel Basket Removable Test Weight (Qty. 1 or 2) - 1000 Lb. Capacity

Features:

  • To be used in conjunction with personnel basket per OSHA requirement that a trial lift/proof test be conducted each time a crane is moved to a new location.

Product Specifications

  • HEIGHT INCHES--
  • CAPACITY LBS1000 (454.55 kg)
  • COLOR FINISH--
  • ASSEMBLYAssembled
  • BRANDM&W
  • CONSTRUCTION--
  • MANUFACTURERS PART NUMBER12748
  • OVERALL WIDTH INCHES--
  • PACKAGE QUANTITY1
  • PLATFORM L"--
  • PLATFORM W"--
  • WEIGHT LBS1340 (609.09 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

M&W Personnel Basket Removable Test Weight (Qty. 1) - 500 Lb. Capacity

Item #: B563887

Not Yet Rated

Usually ships in 13 to 16 days (ships from US)

$5,173.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M&W Personnel Basket Removable Test Weight (Qty. 1 or 2) - 1000 Lb. Capacity

M&W Personnel Basket Removable Test Weight (Qty. 1 or 2) - 1000 Lb. Capacity

Item #: WBB563935

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top