Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M&W 48" x 48" Personnel Basket - 1000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

M&W 48" x 48" Personnel Basket - 1000 Lb. Capacity

Item #: WBB563884

Usually ships in 8 to 11 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6,764.00
Product Information
Customer Review
Product Q&A
Accessories
48" x 48" Personnel Basket - 1000 Lb. Capacity

Features:

  • Designed to hold one or more persons as they are lifted to a work site, EACH basket is individually load tested with inspection and OSHA certification paperwork included
  • Grab rail on entire perimeter; non-slip diamond plate steel floor; inward swing, self-closing and self-latching access door; heavy-duty hinge with stainless steel latch standard; exterior connections for anchoring and for tag line connections; permanent identification/date plate standard; solid roof design standard in compliance with weather-guard OSHA 1926.550(g)(4)(ii)(F); permanent tie-off points for materials and tools to comply with OSHA 1926.550(g)(4)(iii)(F)
  • Guardrail system complies with OSHA 29 CFR Part 1926.502 sub part M
  • Meets or exceed ASME B30.23 specifications
  • RFID tracking chip equipped.

Product Specifications

    • HEIGHT INCHES97 (246.38 cm)
    • CAPACITY LBS1000 (454.55 kg)
    • COLOR FINISHSafety Yellow
    • ASSEMBLYAssembled
    • BRANDM&W
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER12741
    • OVERALL WIDTH INCHES48 (121.92 cm)
    • PACKAGE QUANTITY1
    • PLATFORM L"44
    • PLATFORM W"44
    • WEIGHT LBS945 (429.55 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.