Louisville Type III Aluminum Platform Ladder - 2 Step - L-2346-02

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Louisville Type III Aluminum Platform Ladder - 2 Step - L-2346-02

Item #: WBB2047055

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $105.95
Clearance Price: $ 59.95
Product Information
Customer Review
Product Q&A
Louisville Type III Aluminum Platform Ladder - 2 Step - L-2346-02

Handy ladders fold flat for convenient storage and transport.. Rubber feet resist slipping. Include slip-resistant platform for tools and supplies. Top rail guard for added safety and heavy-gusseted braces for stability. ANSI Type III, CSA Grade 3.

Product Specifications

    • WIDTH INCHES17-1/2 (44.45 cm)
    • DEPTH INCHES22 (55.88 cm)
    • HEIGHT INCHES24 (60.96 cm)
    • HEIGHT FEET4
    • CAPACITY LBS200 (90.91 kg)
    • COLOR FINISHGray
    • BRANDLouisville
    • CONSTRUCTIONAluminum
    • MAUFACTURERS PART NUMBER3215700
    • QUANTITY STEPS2
    • TYPEANSI Type III CSA Grade 3
    • WEIGHT LBS8 (3.64 kg)
    • CERTIFICATIONSOSHA and ANSI
    • HEIGHT TO TOP STEP/PLATFORM RANGE24"-35"
    • HEIGHT TO TOP STEP/PLATFORM34"
    • DESCRIPTIONPlatform Ladder
    • LADDER TYPEStep Ladder