Take 15% off your entire order!

Offer applied at checkout

World Dryer Pushbutton Hand Dryer 115V - Bright SS - DA5-972AU

World Dryer Pushbutton Hand Dryer 115V - Bright SS - DA5-972AU

Item #: WBB248426

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,312.08 up to 43% OFF

Price: $754.00

Quantity

Customers Also Viewed

Pushbutton Bright Stainless Steel Hand Dryer - Surface Mount -

Pushbutton World Dryer hand dryers are vandal-resistant for long lasting durability. Dryers are rigorously tested to withstand high traffic, constant use and abuse. Universal nozzle can be converted to swivel. 1/8 HP motor provides 7,500 RPM and delivers 200 CFM. Provides quiet operation at only 76 dB. 120V. UL listed. 10 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES11-3/10 (28.7 cm)
  • DEPTH INCHES8-1/10 (20.57 cm)
  • HEIGHT INCHES9-3/5 (24.38 cm)
  • COLORStainless Steel
  • COLOR FINISHStainless
  • AMPS20
  • BRANDWorld Dryer
  • CONSTRUCTIONStainless Steel
  • HORSEPOWER1/10 HP, 7,500 RPM
  • MANUFACTURERS PART NUMBERDA5-972
  • MOUNT TYPESurface Mount
  • STYLEModel A
  • TYPEPush-Button
  • VOLTAGE120
  • WATTAGE2300
  • DRYING STYLEHands-Under
  • DECIBELS76
  • HERTZ60
  • ACTIVATIONPush-Button
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ROBERT

    Date: April 23, 2019

    hand dryer
    Your review:
    You all carry the top brands and the world dryer is no exception. Delivery is fast and product is exactly what we wanted . Thanks
Product Q & A

There are no questions for this product.

You might be interested in this similar product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
World Dryer Pushbutton Hand Dryer 115V - Bright SS - DA5-972AU

World Dryer Pushbutton Hand Dryer 115V - Bright SS - DA5-972AU

Item #: WBB248426

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant