Take 15% off your entire order!

Offer applied at checkout

World Dryer Airmax High Speed Auto 208/230V -  Steel Cover - DXM54-974A

World Dryer Airmax High Speed Auto 208/230V - Steel Cover - DXM54-974A

Item #: WBB248402

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,271.82 up to 12% OFF

Price: $1,121.00

Quantity

Customers Also Viewed

Airmax High Speed Auto 208/230V Dryer, Steel Cover

Constructed of corrosion resistant steel for long lasting durability. Uses only half the energy of standard dryers. Non-rotating nozzle with anti-vandalism construction. Provides 1/6 HP motor provides 12,000 RPM and delivers 230 CFM with quiet operation at only 84 dB. Heat resistant with 5V UL flame rating. GreenSpec® listed. Type isSurface Mount. Color is White/Steel. Power is 208/230V, 20 Amp, 2300 Watts, 60Hz. Measures 11-3/10" W x 8-1/10" D x 9-3/5" H. 10 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES11-3/10 (28.7 cm)
  • DEPTH INCHES8-1/10 (20.57 cm)
  • HEIGHT INCHES9-3/5 (24.38 cm)
  • COLORWhite
  • COLOR FINISHWhite
  • AMPS20
  • BRANDWorld Dryer
  • CONSTRUCTIONSteel
  • HORSEPOWER1/6 HP, 12,000 RPM
  • MANUFACTURERS PART NUMBERDXM54-974
  • STYLEAirMax
  • TYPEAutomatic
  • VOLTAGE208-230
  • WATTAGE2300
  • DRYING STYLEHands-Under
  • DECIBELS84
  • HERTZ60
  • ACTIVATIONAutomatic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

World Dryer Airmax High Speed Auto 208/230V - Cast Iron - XM54-074A

Item #: B248413

(1)

$835.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
World Dryer Airmax High Speed Auto 208/230V -  Steel Cover - DXM54-974A

World Dryer Airmax High Speed Auto 208/230V - Steel Cover - DXM54-974A

Item #: WBB248402

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant