Take 15% off your entire order!

Offer applied at checkout

World Dryer Airmax High Speed Auto 115V - Cast Iron - XM5-974A

World Dryer Airmax High Speed Auto 115V - Cast Iron - XM5-974A

Item #: WBB248414

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,502.93 up to 44% OFF

Price: $846.00

Quantity

Customers Also Viewed

Airmax High Speed Auto 115V Dryer, Cast Iron

Constructed of corrosion resistant cast iron for long lasting durability. Uses only half the energy of standard dryers. Non-rotating nozzle with anti-vandalism construction. Provides 1/6 HP motor provides 12,000 RPM and delivers 230 CFM with quiet operation at only 84 dB. Heat resistant with 5V UL flame rating. GreenSpec® listed. Type isSurface Mount. Color is White/Cast Iron. Power is 115V, 20 Amp, 2300 Watts, 60Hz. Measures 11-3/10" W x 8-1/10" D x 9-3/5" H. 10 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES11-3/10 (28.7 cm)
  • DEPTH INCHES8-1/10 (20.57 cm)
  • HEIGHT INCHES9-3/5 (24.38 cm)
  • COLORWhite
  • COLOR FINISHWhite
  • AMPS20
  • BRANDWorld Dryer
  • CONSTRUCTIONCast Iron
  • HORSEPOWER1/6 HP, 12,000 RPM
  • MANUFACTURERS PART NUMBERXM5-974
  • STYLEAirMax
  • TYPEAutomatic
  • VOLTAGE120
  • WATTAGE2300
  • DRYING STYLEHands-Under
  • DECIBELS84
  • HERTZ60
  • ACTIVATIONAutomatic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
World Dryer Airmax High Speed Auto 115V - Cast Iron - XM5-974A

World Dryer Airmax High Speed Auto 115V - Cast Iron - XM5-974A

Item #: WBB248414

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant