Take 15% off your entire order!

Offer applied at checkout

Safco® Public Square® Steel Recycling Container, 37 Gallon Burgundy - 2983BG

Safco® Public Square® Steel Recycling Container, 37 Gallon Burgundy - 2983BG

Item #: WB242188BY

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black
  • Burgundy

Burgundy

$462.92 up to 31% OFF

Price: $317.95

Quantity

Customers Also Viewed

PUBLIC SQUARE® STEEL RECYCLING CONTAINERS
37 Gallon Burgundy Container
Public Square® steel recycling containers help you create the waste & recycling solution thats right for you. Combine this Container with our selection of Lids (sold separately) to provide a contemporary waste management system in public spaces including malls, shopping centers, sports arenas and more. Container is made of heavy gauge steel with a powder coat finish. Wire hold down ring secures poly liners & plastic bags (sold separately) in place. Plastic tray on bottom of container retains leaks. Includes adjustable leveling feet. Measures 15-1/4L x 15-1/4W.

Made in the USA.

Product Specifications

  • WIDTH INCHES15-1/4 (38.74 cm)
  • DEPTH INCHES15-1/4 (38.74 cm)
  • HEIGHT INCHES38 (96.52 cm)
  • COLOR FINISHBurgundy
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER2983BG
  • DESCRIPTIONContainer
  • COUNTRY OF ORIGINMade in USA
  • BRANDSafco®
  • CAPACITY GALLONS37 (140.06 l)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Safco® Public Square® Steel Recycling Container, 37 Gallon Burgundy - 2983BG

Safco® Public Square® Steel Recycling Container, 37 Gallon Burgundy - 2983BG

Item #: WB242188BY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant