Take 15% off your entire order!

Offer applied at checkout

55 Gallon Thermoplastic Coated Diamond Pattern Trash Receptacle - Blue

Shown with Optional Flat Lid & Liner

55 Gallon Thermoplastic Coated Diamond Pattern Trash Receptacle - Blue

Item #: WBB236954

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $525.00

Quantity

Customers Also Viewed

This 55 gallon diamond pattern receptacle is steel with a durable thermoplastic coating. Plastic liner and lid optional. Blue Color Finish. 26-1/4"W x 26-1/4"D x 37" H Overall Dimensions.

Product Specifications

  • WIDTH INCHES26-1/4 (66.68 cm)
  • DEPTH INCHES26-1/4 (66.68 cm)
  • HEIGHT INCHES37 (93.98 cm)
  • COLOR FINISHBlue
  • CONSTRUCTIONCoated Steel
  • MANUFACTURERS PART NUMBEREX-55-B
  • PACKAGE QUANTITY1
  • STYLEDiamond
  • BRANDUltraPlay
  • CAPACITY GALLONS55 (208.2 l)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

4' Preschool Green Polyethylene Table with Blue Frame

Item #: B495921

(1)

Usually ships in 25 to 28 days (ships from US)

$991.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
55 Gallon Thermoplastic Coated Diamond Pattern Trash Receptacle - Blue

55 Gallon Thermoplastic Coated Diamond Pattern Trash Receptacle - Blue

Item #: WBB236954

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top