Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Lid Sold Separately

32 Gallon Diamond Receptacle - Green
See all 56 items in product family

32 Gallon Diamond Receptacle - Green

Item #: WBB462366

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 431.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Diamond Steel Receptacle
32 Gallon Capacity


Diamond Steel Receptacles complement any d├ęcor, and are ideal for outdoor use for businesses, restaurants, parks and recreation centers, schools, and residential areas. Constructed of 11 gauge steel with a thermoplastic finish for durability and long lasting color. 32 gallon capacity makes this receptacle perfect for use in high traffic areas. Slatted diamond design allows for versatile placement. Customize receptacle for individual purpose with variety of metal lids and liners (sold separately). Includes pre-drilled mounting holes. Green color finish. Dimensions: 23-1/2"L x 23-1/2"W x 28-5/8"H.

Product Specifications

    • LENGTH INCHES23-1/2 (59.69 cm)
    • WIDTH INCHES23-1/2 (59.69 cm)
    • HEIGHT INCHES28-5/8 (72.71 cm)
    • COLOR FINISHGreen
    • CONSTRUCTION11 Gauge Steel
    • LID--
    • MANUFACTURERS PART NUMBERRF32D
    • STYLEDiamond
    • TYPEReceptacle
    • WEIGHT LBS80 (36.36 kg)
    • CAPACITY GALLONS32 (121.13 l)
    • BRANDLeisure Craft Inc.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.