32 Gallon Welded Receptacle With Metal Lid - Blue
See all 56 items in product family

32 Gallon Welded Receptacle With Metal Lid - Blue

Item #: WBB462344

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 735.00
Product Information
Customer Review
Product Q&A
Accessories
Welded Receptacle with Metal Lid
32 Gallon Capacity


Welded Receptacles with Metal Lid complement any d├ęcor, and are ideal for outdoor use for corporations, restaurants, parks and recreation centers, schools and residential areas. Constructed of heavy-duty welded steel with a thermoplastic finish for durability and long lasting color. 32 gallon capacity makes this receptacle perfect for use in high traffic areas. Features a spun metal lid with circular opening. Leveler mounts allows receptacle to be placed securely on uneven surfaces. Includes receptacle liner. Blue color finish. Dimensions: 28-3/4"L x 28-3/4"W x 32"H.

Product Specifications

    • LENGTH INCHES28-3/4 (73.03 cm)
    • WIDTH INCHES28-3/4 (73.03 cm)
    • HEIGHT INCHES32 (81.28 cm)
    • COLOR FINISHBlue
    • CONSTRUCTION--
    • LIDFlat
    • LINERIncluded
    • MANUFACTURERS PART NUMBERSR32-SML
    • STYLEWelded
    • TYPEReceptacle
    • WEIGHT LBS160 (72.73 kg)
    • BRANDLeisure Craft Inc.
    • CAPACITY GALLONS32 (121.13 l)