Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
32 Gallon Dome Bonnet Lid - Blue
See all 56 items in product family

32 Gallon Dome Bonnet Lid - Blue

Item #: WBB462316

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 164.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Dome Bonnet Lid
For 32 Gallon Receptacles


Dome Bonnet Lids provide an easy way to complete your receptacle. The rainproof design keeps water out of receptacle. Constructed of heavy-duty metal with a thermoplastic finish for durability. Rests on top of 32 gallon liner (Model B462322), liner must be purchased with lid. Blue color finish. Dimensions: 22-7/8"L x 22-7/8"W x 12-1/4"H.

Product Specifications

    • LENGTH INCHES22-7/8 (58.1 cm)
    • WIDTH INCHES22-7/8 (58.1 cm)
    • HEIGHT INCHES12-1/4 (31.12 cm)
    • COLOR FINISHBlue
    • CONSTRUCTION11 Gauge Steel
    • MANUFACTURERS PART NUMBER32DB
    • STYLEDome Bonnet
    • TYPELid
    • WEIGHT LBS25 (11.36 kg)
    • BRANDLeisure Craft Inc.
    • CAPACITY GALLONS32 (121.13 l)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.