22 Gallon Welded Receptacle With Metal Lid - Green
See all 56 items in product family

22 Gallon Welded Receptacle With Metal Lid - Green

Item #: WBB462356

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 693.00
Product Information
Customer Review
Product Q&A
Accessories
Welded Receptacle with Metal Lid
22 Gallon Capacity


Welded Receptacles with Metal Lid offer durability and modern design, and are ideal for outdoor use for corporations, restaurants, parks and recreation centers, schools and residential areas. Constructed of heavy-duty welded steel with a thermoplastic finish for strength and long lasting color. 22 gallon capacity makes this receptacle perfect for use in medium to high traffic areas. Features spun metal lid with circular opening. Leveler mounts allows receptacle to be placed securely on uneven surfaces. Includes receptacle liner. Green color finish. Dimensions: 28-3/4"L x 28-3/4"W x 25-1/2"H.

Product Specifications

    • LENGTH INCHES28-3/4 (73.03 cm)
    • WIDTH INCHES28-3/4 (73.03 cm)
    • HEIGHT INCHES25-1/2 (64.77 cm)
    • COLOR FINISHGreen
    • CONSTRUCTION--
    • LIDFlat
    • LINERIncluded
    • MANUFACTURERS PART NUMBERSR22
    • STYLEWelded
    • TYPEReceptacle
    • WEIGHT LBS140 (63.64 kg)
    • BRANDLeisure Craft Inc.
    • CAPACITY GALLONS22 (83.28 l)