Exact Model Not Shown

Haviland Rear Blade, Reference Blade - 30913-A - CLK-41-2 A TG - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 82 items in product family

Haviland Rear Blade, Reference Blade - 30913-A - CLK-41-2 A TG - Pkg Qty 3

Item #: WBB1449736

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$18.75 each

Sold in packages of 3

Price: $56.25
Product Information
Customer Review
Product Q&A
Accessories
Haviland Rear Blade, Reference Blade - 30913-A - CLK-41-2 A TG

This blade is manufactured to fit a machine made by CLARKE, model number - VISION 32 & ENCORE 33. This is the Rear blade of the machine and is manufactured per OEM specs, in a Tan Gum material. This material is excellent for virtually any type of floor. Blade specs: 2H x 41-5/16W x 3/16 Thick, with 0 mounting holes.

Product Specifications

    • BRANDClarke
    • CONSTRUCTIONRubber
    • DESCRIPTIONRear Blade - Cut To Length
    • COLOR FINISHTan
    • WIDTH INCHES41-5/16 (104.93 cm)
    • HEIGHT INCHES'2
    • CLEANING WIDTH41-5/16
    • FOR USE WITHVISION 32 & ENCORE 33
    • MANUFACTURERS PART NUMBERCLK-41-2 A TG
    • OEM PART NUMBERBlade: 30913-A
    • PACKAGE QUANTITY3
    • THICKNESS3/16