Exact Model Not Shown

Haviland Front Blade, Reference Blade - 86859 - TN-62.25-5 C RG - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 82 items in product family

Haviland Front Blade, Reference Blade - 86859 - TN-62.25-5 C RG - Pkg Qty 3

Item #: WBB1449756

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$53.95 each

Sold in packages of 3

Price: $161.85
Product Information
Customer Review
Product Q&A
Accessories
Haviland Front Blade, Reference Blade - 86859 - TN-62.25-5 C RG

This blade is manufactured to fit a machine made by TENNANT, model number - 7400. This is the side blade of the machine and is manufactured per OEM specs, in a Red Gum Sewn into a Single Plastic Channel material. This material is excellent for virtually any type of floor. Blade specs: 23W x 1/8 Thick, with 0 mounting holes.

Product Specifications

    • BRANDTennant-Nobles
    • CONSTRUCTIONRubber
    • DESCRIPTIONFront Blade
    • COLOR FINISHRed
    • WIDTH INCHES23 (58.42 cm)
    • HEIGHT INCHESchannel
    • CLEANING WIDTH23
    • FOR USE WITH7400
    • MANUFACTURERS PART NUMBERTN-62.25-5 C RG
    • OEM PART NUMBERBlade: 86859
    • PACKAGE QUANTITY3
    • THICKNESS3/8