Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

Haviland Front Blade, Reference Blade - 1025342 - TN-50.5-2 B TG - Pkg Qty 3

Exact Model Not Shown

Haviland Front Blade, Reference Blade - 1025342 - TN-50.5-2 B TG - Pkg Qty 3

Item #: WBB1449734

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$20.75 ea.

Price: $62.25 / Pkg of 3

Quantity

Customers Also Viewed

Haviland Front Blade, Reference Blade - 1025342 - TN-50.5-2 B TG

This blade is manufactured to fit a machine made by TENNANT, model number - T 5 - (32). This is the Front blade of the machine and is manufactured per OEM specs, in a Tan Gum material. This material is excellent for virtually any type of floor. Blade specs: 1-15/16H x 48-5/8W x 1/8 Thick, with 13 mounting holes and 18 slots.

Product Specifications

  • BRANDTennant-Nobles
  • CONSTRUCTIONRubber
  • DESCRIPTIONFront Blade w/13 Holes, 18 Slots
  • COLOR FINISHTan
  • WIDTH INCHES48-5/8 (123.51 cm)
  • HEIGHT INCHES1-15/16 (4.92 cm)
  • CLEANING WIDTH48-5/8
  • FOR USE WITHT 5 - (32)
  • MANUFACTURERS PART NUMBERTN-50.5-2 B TG
  • OEM PART NUMBERBlade: 1025342
  • PACKAGE QUANTITY3
  • THICKNESS1/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Haviland Rear Blade, Reference Blade - 1025344 - TN-50.5-2 A TG - Pkg Qty 3

Item #: B1449744

Not Yet Rated

Usually ships in 10 to 13 days (ships from US)

$80.85

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Haviland Front Blade, Reference Blade - 1025342 - TN-50.5-2 B TG - Pkg Qty 3

Haviland Front Blade, Reference Blade - 1025342 - TN-50.5-2 B TG - Pkg Qty 3

Item #: WBB1449734

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top