Exact Model Not Shown

Haviland Front Blade, Reference Blade - 1023398 - NO-50.6-2 B RG - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 82 items in product family

Haviland Front Blade, Reference Blade - 1023398 - NO-50.6-2 B RG - Pkg Qty 3

Item #: WBB1449738

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$29.95 each

Sold in packages of 3

Price: $89.85
Product Information
Customer Review
Product Q&A
Accessories
Haviland Front Blade, Reference Blade - 1023398 - NO-50.6-2 B RG

This blade is manufactured to fit a machine made by NOBLES, model number - Speed Scrub S-5 & 800MM 80CM - T5. This is the Front blade of the machine and is manufactured per OEM specs, in a Red Gum material. This material is excellent for virtually any type of floor. Blade specs: 1-15/16H x 48-11/16W x 1/8 Thick, with 13 mounting holes and 18 slots.

Product Specifications

    • BRANDTennant-Nobles
    • CONSTRUCTIONRubber
    • DESCRIPTIONFront Blade w/13 Holes, 18 Slots
    • COLOR FINISHRed
    • WIDTH INCHES48-11/16 (123.67 cm)
    • HEIGHT INCHES1-15/16 (4.92 cm)
    • CLEANING WIDTH48-11/16
    • FOR USE WITHSpeed Scrub S-5 & 800MM 80CM - T5
    • MANUFACTURERS PART NUMBERNO-50.6-2 B RG
    • OEM PART NUMBERBlade: 1023398
    • PACKAGE QUANTITY3
    • THICKNESS1/8