Take 15% off your entire order!

Offer applied at checkout

Milwaukee® 8955, 1-Stage Wet/Dry Vacuum Cleaner

Milwaukee® 8955, 1-Stage Wet/Dry Vacuum Cleaner

Item #: WBB243244

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$639.00 up to 32% OFF

Price: $431.95

Quantity

A powerful mess needs a powerful vacuum cleaner. The Milwaukee line of wet/dry vacuum cleaners offer power to spare. All wet/dry vac's have a positive water shut-off to protect the motor during wet pick-up situations. Heavy duty filters can handle large pieces of material as well as dust. Model 8950 offers a 14 in. steel tank. The 8 amp motor can handle the toughest jobs.
  • 10 gal., 1-1/8 bu. recovery capacity, 8.0 amp motor
  • Positive water shut-off
  • Can be used as a blower
  • One-stage bypass motor for wet/dry operation
Includes:
1-1/2 in. O.D. Hose Connections , 3 Hold-Down Clamps , 7 ft. x 1-1/2 in. I.D. Vinyl Hose , Hose Adapter , Filter Cartridge , 3-Wheel Dolly

Product Specifications

  • HEIGHT INCHES38-1/2 (97.79 cm)
  • CAPACITY10 Gal. / 1-1/8 Bu.
  • BRANDMilwaukee®
  • CFM143
  • CONSTRUCTIONSteel
  • DIAMETER INCHES14 (35.56 cm)
  • MANUFACTURERS PART NUMBER8955
  • TYPE1 Stage Bypass
  • VOLTAGE120 AC
  • WATER LIFT INCHES45 (114.3 cm)
  • AMPS8
  • WIDTH INCHES19-1/2 (49.53 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 8955, 1-Stage Wet/Dry Vacuum Cleaner

Milwaukee® 8955, 1-Stage Wet/Dry Vacuum Cleaner

Item #: WBB243244

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top