Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vac 'N, Go® 500 High Performance Hand Vac - 105-105275
See all 8 items in product family

Vac 'N, Go® 500 High Performance Hand Vac - 105-105275

Item #: WB261431

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $149.51 Save up to 3%
Price: $ 144.95
Product Information
Customer Review
Product Q&A
Accessories
Vac 'N, Go® 500 High Performance Hand Vac - 105-105275
Clean office space, workshops, car interior and homes with these vacuum blowers. Steel vacuum with black powder coat finish. Handheld Vacuum Blower features 500W power with 120V, 4.5 amp motor that provides 70 CFM. Produces 60" water lift and weighs only 3 lbs. Tool kit includes Pik-All nozzle, 2 disposable paper bags, dust brush and crevice tool. UL listed. 5 year manufacturer's motor warranty. 1 Year Limited Warranty. Made in the USA.

Product Specifications

    • BRANDMetroVac
    • CFM70
    • CONSTRUCTIONSteel
    • DESCRIPTIONHand Vac
    • FILTRATIONDisposable Bag
    • HORSEPOWER3/4
    • MANUFACTURERS PART NUMBER105-105275
    • POWER CORD LENGTH12'
    • STYLEVac 'N, Go
    • VOLTAGE120
    • WATER LIFT INCHES60 (152.4 cm)
    • WATTAGE500
    • AMPS4.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.