Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nilfisk UZ 964 Hip Vacuum

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Nilfisk UZ 964 Hip Vacuum

Item #: WBB476566

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

List Price: $908.48 Save up to 7%
Price: $ 842.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Nilfisk UZ 964 Hip Vacuum

The revolutionary Nilfisk UZ 964 Hip Vacuum is a compact, ergonomic vacuum cleaner that delivers superior productivity. Ideal for cleaning areas where space is limited such as theaters, cinemas, vehicles, boats, shops, stairways and more. Designed for operator comfort, the vacuum sits on the user's hips, allowing freedom of movement and reducing back strain. Designed for left or right hand operation. 1/2 gallon paper bag capacity. Vacuum operates at 230-240V, 700 watts, 6 amps, with 76" waterlift and 59 cfm airflow. Includes 50' grounded power cord to cover more area. Dimensions: 7-9/10"L x 8-3/10"W x 14-3/5"H.

Includes: 4' hose, combination floor tool, upholstery nozzle/dust brush, paddle tool, crevice tool and five paper bags.

Product Specifications

    • LENGTH INCHES7-9/10 (20.07 cm)
    • WIDTH INCHES8-3/10 (21.08 cm)
    • HEIGHT INCHES14-3/5 (37.08 cm)
    • CAPACITY GALLONS1/2
    • BRANDNilfisk
    • CFM59
    • MANUFACTURERS PART NUMBER9052434010
    • MOTOR AMPS6
    • POWER CORD LENGTH50'
    • STYLEUZ 964
    • TYPEHip Vacuum
    • VOLTAGE115
    • WATER LIFT INCHES76 (193.04 cm)
    • WATTAGE700
    • WEIGHT LBS7-1/2
    • CAPACITY QUARTS2
    • DECIBELS52

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Custodian

Your review: Love this hip vac. Much more comfortable than wearing something on my back

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.