Koala Kare® Horizontal Baby Changing Table - Cream KB200-00

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Koala Kare® Horizontal Baby Changing Table - Cream KB200-00

Item #: WB241086

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $542.10 Save up to 30%
Price: $ 376.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
KOALA KARE® BABY CHANGING TABLES
Horizontal Table
Koala Kare® baby changing tables fold away when not in use to save valuable space in public restrooms. Ideal for public restrooms. Fold-away bed features an exclusive Microban® antimicrobial finish on bed surface to reduce odor causing bacteria. Bed includes nylon child safety straps and 2 bag hooks. Universal instruction graphics and multi-lingual safety messages. Steel-on-steel hinges with 11 gauge steel mounting supports for superior strength and wear resistance. Gas spring mechanism ensures smooth one-handed open and close operation. Horizontal is made of polypropylene with 16% recycled materials. Steel chassis supports up to 200 lbs. with minimal deflection. Includes dual liner cavity with lock to minimize operator refills and deter vandalism. Measures 4"D when closed; 22-1/2" open. ASTM compliant. Meets ADA requirements. Complies with LEED certified building requirements.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES35 (88.9 cm)
    • DEPTH INCHES22-1/2 (Open), 4 (Closed)
    • HEIGHT INCHES22
    • CAPACITY200 Lbs.
    • CAPACITY LBS200 (90.91 kg)
    • COLOR FINISHCream
    • BRANDKoala Kare®
    • CONSTRUCTIONPlastic
    • DESCRIPTIONBaby Changing Table
    • MANUFACTURERS PART NUMBERKB200-00
    • TYPEHorizontal
    • WALL-MOUNTABLEYes
Have A Question About This Product?
0 Question | 0 | Answer