Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Urinal Screen w/ Wall Mounting Bracket - 12"W x 42"H Cream
See all 6 items in product family

Urinal Screen w/ Wall Mounting Bracket - 12"W x 42"H Cream

Item #: WB261232CM

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 183.95
Product Information
Customer Review
Product Q&A
Accessories
POLYMER WALL MOUNT URINAL SCREENS
Polymer wall mount urinal screens provide privacy between urinals in public restrooms. Polymer urinal screen partitions are 1" thick and made using solid polymer resin for impact and corrosion resistance. Corners and edges have a rounded radius for safety. Includes 41" long aluminum mounting bracket. Allows easy wall mount installation. Non-Returnable.

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • HEIGHT INCHES42 (106.68 cm)
    • BRANDMetpar
    • COLOR FINISHCream
    • MANUFACTURERS PART NUMBERGL5912CM / 12175 / 15747
    • CONSTRUCTIONPolymer
    • DESCRIPTIONUrinal Screen w/ Wall Mounting Brackets

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.