Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
XPOWER Air Scrubber with Pro Clean Eco Filter, 4 Stage Filtration Purifier System - X-3380

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

XPOWER Air Scrubber with Pro Clean Eco Filter, 4 Stage Filtration Purifier System - X-3380

Item #: WBB2214255

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
XPOWER Air Scrubber with Pro Clean Eco Filter, 4 Stage Filtration Purifier System - X-3300

Perfect for businesses seeking a healthy working environment, the XPOWER X-3300 provides a highly effective 4 Stage Filtration System that can clean areas up to 1,500 sq. ft. This commercial grade air filtration system cleans the air of harmful airborne contaminants such as hair, dander, pet allergens, mold, and bacteria. Everyone will enjoy a fresh, clean space that is free of harmful pollutants that can contribute to and aggravate conditions such as asthma, allergies, sinus congestion/pressure, and other respiratory conditions.
Drawing only 2.3 Amps, the X-3300 offers the ultimate in efficiency and affordability. All 4 stages of filtration are washable and reusable -- saving you from costly filter replacements. Two outer nylon mesh pre-filters effectively capture 90% of medium to large contaminants such as fur and dander. The 3rd and 4th primary filtration stages are a specially designed pleated purifying filter featuring a textured surface for maximum contaminant control. A convenient indicator light reminds you when it's time to clean inner filters. The X-3300's powerful commercial grade 1/3 HP motor circulates and ventilates fresh, clean, purified air throughout your working space.

Product Specifications

    • BRANDXPower
    • WIDTH INCHES12-1/3 (31.33 cm)
    • DEPTH INCHES19-1/2 (49.53 cm)
    • HEIGHT INCHES21-1/2 (54.61 cm)
    • WEIGHT LBS32.80 (14.91 kg)
    • COLOR FINISHBlue
    • CONSTRUCTIONInjection Mold ABS Plastic
    • CFM HIGH600
    • SPEEDS5
    • VOLTAGE115
    • HERTZ60
    • AMPS2.8
    • HORSEPOWER1/2
    • POWER CORD LENGTH FEET13 (3.96 m)
    • TYPEAir Scrubber
    • STYLEPro Clean Eco Filter
    • DESCRIPTIONStackable Air Scrubber
    • APPROVALS OR CERTIFICATIONSETL, CETL
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERX-3300
    • RPM HIGH2,400

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.