Global™ Gray Janitorial Cart
This high-density plastic janitorial cart holds everything, is easy-to-clean and withstands constant heavy use. With 3 sturdy shelves, mop and broom holders and a front platform that holds a 20 gallon waste can or most mop buckets, this janitorial cart is fully featured to save time and effort. Rugged 25 gallon zippered vinyl bag permits easy emptying and attaches securely to cart; Hinged Lid covers vinyl bag to hide waste or laundry collection. Molded-in grip handle and large 8" rear wheels and 3" front swivel casters allow easy maneuverability, even in tight areas. Cart measures 48-1/2"L x 20"W x 39"H. Shelf dimensions - Bottom 32" x 18" x 2", Middle 12-1/2" x 15" x 2", Top 12-1/2" x 15" x 3". Wringer bucket and supplies sold separately.
Also available in Blue and Black.
Global Industrial
Model # :WB603590
Global Industrial™ Janitor Cart Gray with 25 Gallon Vinyl Bag
|
Questions & Answers (0)
Product Description
PRICE
$259.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48-1/2 in |
| Width | 20 in |
| Height | 39 in |
Product Details
| Style | Janitorial Cart |
| Material | Plastic |
| Color | Gray |
| Manufacturers Part Number | 603590 |
| Brand | Global Industrial |