x

Take 15% off your entire order!

Offer applied at checkout

Springer Controls PF39030001, Charlie Pendant Control Station

Springer Controls PF39030001, Charlie Pendant Control Station

Item #: WBB525230

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $97.95

Quantity

Customers Also Viewed

Item # PF39030001, Charlie Pendant Control Station

Features:

  • The Charlie Series Pendant Station is a low cost ergonomic design for one hand operation up to three buttons.
  • A patented unique clamshell design allows the installer the convenience of opening the unit without external screws, clamps, etc.
  • Lightweight, easy to hold and provides one hand control of numerous equipment functions.

  • BRAND Springer Controls
  • APPROVALS cUL
  • IE RATED OPERATIONAL CURRENT 1.9
  • CONFORMITY TO STANDARDS EN 60204-1, EN 60529, EN 60947-1, EN 60947-5-1, EN 418, EN 50013, IEC 536
  • CABLE ENTRY Cable Clamp PG16
  • UE RATED OPERATIONAL VOLTAGE 380
  • ITH RATED THERMAL CURRENT 10
  • UI RATED INSULATION VOLTAGE 500
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: BRAD

    Date: January 24, 2021

    maintenance Foreman
    Your review:
    was to the correct spec that was told on the computer . item is correct
  • Reviewer: Thomas

    Date: April 23, 2019

    Exact pendant I was looking for and I didn't Italy
    Your review:
    Works great
  • Reviewer: sanford

    Date: April 23, 2019

    charlie pendant
    Your review:
    easy setup easy to spot in a busy environment
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Springer Controls PF39030001, Charlie Pendant Control Station

Springer Controls PF39030001, Charlie Pendant Control Station

Item #: WBB525230

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant