Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Winco

Model # :WBB1359320

MPN #: ISS-100

Winco ISS-100 Disher/Portioner, 3/8 oz, Stainless Steel - Pkg Qty 12

Product Description
Disher 3/8 Oz, 1 1/8" Diameter.



PRICE
$261.00  Sold in packages of 12 / $21.75 ea

Min. purchase quantity is 2
2
2
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberISS-100
Capacity0.375 oz
MaterialStainless Steel
Package Quantity12
DescriptionDisher/Portioner
BrandWinco