
Price: $168.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
High Speed Steel Ground Threads TMX Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. M18 x 1.0 D5, ISO Metric HSS TMX Hand Taps Set of 3, one each, Taper, Plug &, Bottoming Chamfer, HSS TMX Hand, Tap, Ground, RH, 4 Flutes.
- ISO Metric taps with ANSI shanks
Weights & Dimensions
- Metric Size M18
- Tap Size M18
- Thread Size M18 x 1.0 IN
- Pitch 1 IN (2.54 cm)
Product Details
- Type Hand Tap
- Chamfer Taper, Plug, Bottoming Set
- Material HSS
- D Limit D6
- Manufacturers Part Number 1801003
Customer Review
Product Q & A
There are no questions for this product.

ISO Metric HSS Import Hand Tap Set of 3, M18 x 1.0 Taper, Plug & Bottoming Chamfer
$168.95
- Product Information
- Customer Review
- Product Q&A