Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Ingersoll Rand

Model # :WBB3230960

MPN #: V3121-K2

Ingersoll Rand® IQV20™ 20V Cordless Blind Rivet Tool Kit, 2 Batteries, 1/4" Rivet Dia.

Product Description
Tackle your toughest riveting jobs with the V3121 IQV20™ Cordless Rivet Tool. Designed for speed, durability, and versatility, this powerful tool sets up to 450 rivets per battery charge, offering a 1.4-second cycle time to keep up with your workflow- whether you're assembling RVs, repairing collision damage, or handling industrial MRO tasks. With no cords to slow you down and a jam-resistant design, the V3121 is built to perform in the harshest environments.

Power & Performance:
  • 4,500 lbf (20kN) Pull Force – Delivers the strength needed for heavy-duty applications
  • Brushless Motor – Ensures long-lasting performance with minimal maintenance
  • 450 Rivets per Charge – Maximize productivity with fewer interruptions
Precision & Versatility:
  • Supports 5 Rivet Sizes up to 1/4" (6.4mm) – Compatible with a wide range of rivets for various tasks
  • Steel and Aluminum Rivet Capable – Built to handle diverse materials with ease
  • Works with All IQV20™ Batteries – Seamless integration with your existing Ingersoll Rand® tool ecosystem
User Experience:
  • 99.99% Jam-Free Operation – Keeps your workflow smooth and frustration-free
  • 40 Lumens Shadowless Task Light – Bright, even lighting for precision in low-light conditions
  • Transparent Mandrel Collector – Easy monitoring and cleanup for better efficiency


PRICE
$1,505.00

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight4
Stroke Length1 in
Rivet Diameter1/4

Product Details

Rivet MaterialSteel, Aluminum, Stainless Steel
Power SourceCordless
TypeCordless Blind Rivet Tool
Includes5 Nose Pieces 3/32", 1/8", 5/32", 3/16", 1/4", (2) 2.5Ah Batteries & Charger
ColorGray
Manufacturers Part NumberV3121-K2
BrandIngersoll Rand
Nominal Pulling Force4500

Warranty

Warranty3 Year Tool, 2 Year Battery, 3 Year Charger