x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Inverter Duty Motor, Y981, 213THES8053, 5HP, 230/460V, 1800RPM, 3PH, 213TC, EPNV

Marathon Motors Inverter Duty Motor, Y981, 213THES8053, 5HP, 230/460V, 1800RPM, 3PH, 213TC, EPNV

Item #: WBB869594

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $7,824.00

Quantity

Customers Also Viewed

Marathon Motors Inverter Duty Motor, Y981, 213THES8053, 5HP, 230/460V, 1800RPM, 3PH, 213TC, EPNV

Designed for industrial applications with Vector Drives where up to a 2000:1 constant torque speed range is required. Used in dirty, dusty or caustic environments where cast iron construction is required, and installed in hazardous environments.

  • HORSEPOWER 5
  • ENCLOSURE EPNV
  • FRAME 213TC
  • BRAND Marathon Motors
  • MOUNTING C-Face Rigid
  • MOTOR RPM 60Hz 1800
  • RPM 1800
  • PHASE 3
  • VOLTAGE 230/460
  • THERMAL PROTECTION Thermostats (Normally Closed)
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Explosion Proof
  • OPPOSITE END BEARING Ball
  • UL UL Listed
  • CATALOG NO. Y981
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER Y981
  • RPM RANGE 1701-1800
  • INSULATION CLASS F
  • HAZARDOUS LOCATION EXP PROOF CL I GR D CL II GR F&G T3C
  • INVERTER SPEED RANGE Constant 2000:1
  • OPPOSITE END BEARING SIZE 6309
  • DRIVE END BEARING SIZE 6309
  • ASSEMBLY F1 (F2 Modification Available)
  • BEARING-DRIVE-END Ball
  • ORIENTATION Horizontal
  • IP CODE 54
  • STARTING TYPE Inverter Only
  • NEMA DESIGN A
  • CE N
  • 60 HERTZ FL Eff 90.20 Percent
  • KVA-CODE K
  • is_motor Yes
  • WEIGHT IN LBS. 240 (109.09 kg)
  • 60 HERTZ SF 1
  • 60 HERTZ FL AMPS 13/6.5
  • 60 HERTZ kW 3.7
  • MODEL NUMBER 213THES8053
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Inverter Duty Motor, Y981, 213THES8053, 5HP, 230/460V, 1800RPM, 3PH, 213TC, EPNV

Marathon Motors Inverter Duty Motor, Y981, 213THES8053, 5HP, 230/460V, 1800RPM, 3PH, 213TC, EPNV

Item #: WBB869594

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant