x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Inverter Duty Motor, Y603, 56H17E5304,  3/4HP, 230/460V, 1800RPM, 3PH, 56C, EPNV

Marathon Motors Inverter Duty Motor, Y603, 56H17E5304, 3/4HP, 230/460V, 1800RPM, 3PH, 56C, EPNV

Item #: WBB869267

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $852.00

Quantity

Customers Also Viewed

Marathon Motors Inverter Duty Motor, Y603, 56H17E5304, 3/4HP, 230/460V, 1800RPM, 3PH, 56C, EPNV

For use in material handling, machine tools, crane and hoist, and other variable speed applications requiring up to 1000:1 constant torque speed range. To be in installed in hazardous environments as defined by the motor's explosion proof class and group rating.

  • HORSEPOWER 3/4
  • ENCLOSURE EPNV
  • FRAME 56C
  • BRAND Marathon Motors
  • MOUNTING C-Face Rigid
  • MOTOR RPM 60Hz 1800
  • RPM 1800
  • PHASE 3
  • VOLTAGE 230/460
  • THERMAL PROTECTION Thermostats (Normally Closed)
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Explosion Proof
  • OPPOSITE END BEARING Ball
  • UL UL Listed
  • CATALOG NO. Y603
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER Y603
  • RPM RANGE 1701-1800
  • INSULATION CLASS F
  • HAZARDOUS LOCATION EXP PROOF CL I GR C&D CL II GR F&G T3B
  • INVERTER SPEED RANGE Constant 1000:1
  • OPPOSITE END BEARING SIZE 6203
  • DRIVE END BEARING SIZE 6203
  • ASSEMBLY F3
  • BEARING-DRIVE-END Ball
  • ORIENTATION Horizontal
  • IP CODE 54
  • STARTING TYPE Inverter Only
  • NEMA DESIGN B
  • CE N
  • KVA-CODE P
  • is_motor Yes
  • WEIGHT IN LBS. 38 (17.27 kg)
  • 60 HERTZ SF 1
  • 60 HERTZ FL AMPS 2.4/1.2
  • 60 HERTZ kW 0.56
  • MODEL NUMBER 56H17E5304
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Inverter Duty Motor, Y603, 56H17E5304,  3/4HP, 230/460V, 1800RPM, 3PH, 56C, EPNV

Marathon Motors Inverter Duty Motor, Y603, 56H17E5304, 3/4HP, 230/460V, 1800RPM, 3PH, 56C, EPNV

Item #: WBB869267

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant