For use in material handling, machine tools, crane and hoist, and other variable speed applications requiring up to 1000:1 constant torque speed range. To be in installed in hazardous environments as defined by the motor's explosion proof class and group rating.
Marathon Motors Inverter Duty Motor, Y602, 56H17E5303, 1/2HP, 230/460V, 1800RPM, 3PH, 56C, EPNV
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,705.00
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 31 lbs |
| Opposite End Bearing Size | Ball |
| Drive End Bearing Size | 6203 |
Product Details
| 60 Hertz kW | 0.37 kW |
| Catalog Number | Y602 |
| 60 Hertz Full Load Amps | 1.6/.8 A |
| KVA Code | L |
| IP Code | 54 |
| Motor RPM 60 Hertz | 1800 rpm |
| Mounting Location | C-Face Rigid |
| Phase | 3 |
| Manufacturers Part Number | Y602 |
| Enclosure | EPNV |
| Bearing Drive End | Ball |
| Brand | Marathon Motors |
| 60 Hertz SF | 1 V |
| RPM | 1800 rpm |
| Hazardous Location | EXP PROOF CL I GR C&D CL II GR F&G T3B |
| Insulation Class | F |
| Horsepower | 1/2 HP |
| Orientation | Horizontal |
| Frame | 56C |
| Starting Type | Inverter Only |
| Thermal Protection | Thermostats (Normally Closed) |
| Inverter Speed Range | Constant 1000:1 |
| Enclosure Type | Explosion Proof |
| Voltage | 230/460 V |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CE Approved | N |
| NEMA Design | B |
| UL | UL Listed |