x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Inverter Duty Motor, Y565, 213THTS8038, 7.5HP, 230/460V, 1800RPM, 3PH, 213TC, TENV

Marathon Motors Inverter Duty Motor, Y565, 213THTS8038, 7.5HP, 230/460V, 1800RPM, 3PH, 213TC, TENV

Item #: WBB868077

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $2,633.00

Quantity

Customers Also Viewed

Marathon Motors Inverter Duty Motor, Y565, 213THTS8038, 7.5HP, 230/460V, 1800RPM, 3PH, 213TC, TENV

Designed for inverter or vector applications where up to a 2000:1 constant torque speed range is required. Typical use includes: material handling, machine tools, conveyors, crane and hoist, pumps, and other industrial machinery installed in dusty or dirty environments.

  • HORSEPOWER 7 1/2
  • ENCLOSURE TENV
  • FRAME 213TC
  • BRAND Marathon Motors
  • MOUNTING C-Face Rigid
  • MOTOR RPM 60Hz 1800
  • RPM 1800
  • PHASE 3
  • VOLTAGE 230/460
  • THERMAL PROTECTION Thermostats (Normally Closed)
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Totally Enclosed
  • OPPOSITE END BEARING Ball
  • UL Recognized Construction and Protector
  • CSA Y
  • CATALOG NO. Y565
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER Y565
  • RPM RANGE 1701-1800
  • INSULATION CLASS H
  • INVERTER SPEED RANGE Constant 2000:1
  • OPPOSITE END BEARING SIZE 6207
  • DRIVE END BEARING SIZE 6309
  • ASSEMBLY F1 (F2 Modification Available)
  • BEARING-DRIVE-END Ball
  • ORIENTATION Horizontal
  • IP CODE 43
  • STARTING TYPE Inverter Only
  • NEMA DESIGN A
  • CE Y
  • 60 HERTZ FL Eff 90.20 Percent
  • KVA-CODE L
  • is_motor Yes
  • WEIGHT IN LBS. 212 (96.36 kg)
  • 60 HERTZ SF 1
  • 60 HERTZ FL AMPS 21/10.5
  • 60 HERTZ kW 5.6
  • MODEL NUMBER 213THTS8038
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Inverter Duty Motor, Y565, 213THTS8038, 7.5HP, 230/460V, 1800RPM, 3PH, 213TC, TENV

Marathon Motors Inverter Duty Motor, Y565, 213THTS8038, 7.5HP, 230/460V, 1800RPM, 3PH, 213TC, TENV

Item #: WBB868077

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant