x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Inverter Duty Motor, Y556, 56H17T5312, 1HP, 575V, 1800RPM, 3PH, 56C, TENV

Marathon Motors Inverter Duty Motor, Y556, 56H17T5312, 1HP, 575V, 1800RPM, 3PH, 56C, TENV

Item #: WBB869446

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $611.00

Quantity

Customers Also Viewed

Marathon Motors Inverter Duty Motor, Y556, 56H17T5312, 1HP, 575V, 1800RPM, 3PH, 56C, TENV

Designed for inverter or vector applications where up to a 1000:1 constant Torque speed range is required. Typical use includes: material handling, machine tools, conveyors, crane and hoist, metal processing, test stands, pumps, compressors, textile processing and other industrial machinery installed in dusty or dirty environments.

  • HORSEPOWER 1
  • ENCLOSURE TENV
  • FRAME 56C
  • BRAND Marathon Motors
  • MOUNTING C-Face Rigid
  • MOTOR RPM 60Hz 1800
  • RPM 1800
  • PHASE 3
  • VOLTAGE 575
  • THERMAL PROTECTION Thermostats (Normally Closed)
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Totally Enclosed
  • OPPOSITE END BEARING Ball
  • UL Recognized Construction and Protector
  • CSA Y
  • CATALOG NO. Y556
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER Y556
  • RPM RANGE 1701-1800
  • INSULATION CLASS F
  • INVERTER SPEED RANGE Constant 1000:1
  • OPPOSITE END BEARING SIZE 6203
  • DRIVE END BEARING SIZE 6203
  • ASSEMBLY F1 Only
  • BEARING-DRIVE-END Ball
  • ORIENTATION Horizontal
  • IP CODE 43
  • STARTING TYPE Inverter Only
  • NEMA DESIGN A
  • CE Y
  • 60 HERTZ FL Eff 84.00 Percent
  • KVA-CODE P
  • is_motor Yes
  • WEIGHT IN LBS. 39 (17.73 kg)
  • 60 HERTZ SF 1.0
  • 60 HERTZ FL AMPS 1.2
  • 60 HERTZ kW 0.75
  • MODEL NUMBER 56H17T5312
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Inverter Duty Motor, Y556, 56H17T5312, 1HP, 575V, 1800RPM, 3PH, 56C, TENV

Marathon Motors Inverter Duty Motor, Y556, 56H17T5312, 1HP, 575V, 1800RPM, 3PH, 56C, TENV

Item #: WBB869446

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant