x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Inverter Duty Motor, Y533, 449THFS8048, 350HP, 460V, 1800RPM, 3PH, 449T, TEBC

Marathon Motors Inverter Duty Motor, Y533, 449THFS8048, 350HP, 460V, 1800RPM, 3PH, 449T, TEBC

Item #: WBB869865

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $47,106.00

Quantity

Customers Also Viewed

Marathon Motors Inverter Duty Motor, Y533, 449THFS8048, 350HP, 460V, 1800RPM, 3PH, 449T, TEBC

Designed for inverter or vector applications where up to a 2000:1 constant torque speed range is required. Typical use includes: material handling, machine tools, conveyors, crane and hoist, pumps, and other industrial machinery installed in dusty or dirty environments.

  • HORSEPOWER 350
  • ENCLOSURE TEBC
  • FRAME 449T
  • BRAND Marathon Motors
  • MOUNTING Rigid
  • MOTOR RPM 60Hz 1800
  • RPM 1800
  • PHASE 3
  • VOLTAGE 460
  • THERMAL PROTECTION Thermostats (Normally Closed)
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Totally Enclosed
  • OPPOSITE END BEARING Ball
  • UL Recognized Construction and Protector
  • CSA Y
  • CATALOG NO. Y533
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER Y533
  • RPM RANGE 1701-1800
  • INSULATION CLASS H
  • INVERTER SPEED RANGE Constant 2000:1
  • OPPOSITE END BEARING SIZE 6318
  • DRIVE END BEARING SIZE 6319
  • ASSEMBLY F1 (F2 Modification Available)
  • BEARING-DRIVE-END Ball
  • ORIENTATION Horizontal
  • IP CODE 43
  • STARTING TYPE Inverter Only
  • NEMA DESIGN A
  • CE Y
  • 60 HERTZ FL Eff 95.40 Percent
  • KVA-CODE H
  • is_motor Yes
  • WEIGHT IN LBS. 3099 (1408.64 kg)
  • 60 HERTZ SF 1
  • 60 HERTZ FL AMPS 385
  • 60 HERTZ kW 260
  • MODEL NUMBER 449THFS8048
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Inverter Duty Motor, Y533, 449THFS8048, 350HP, 460V, 1800RPM, 3PH, 449T, TEBC

Marathon Motors Inverter Duty Motor, Y533, 449THFS8048, 350HP, 460V, 1800RPM, 3PH, 449T, TEBC

Item #: WBB869865

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant