x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Inverter Duty Motor, Y506, 56H17T2011,  3/4HP, 230V, 1800RPM, 3PH, 56C, TENV

Marathon Motors Inverter Duty Motor, Y506, 56H17T2011, 3/4HP, 230V, 1800RPM, 3PH, 56C, TENV

Item #: WBB868680

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $435.95

Quantity

Customers Also Viewed

Marathon Motors Inverter Duty Motor, Y506, 56H17T2011, 3/4HP, 230V, 1800RPM, 3PH, 56C, TENV

Designed for direct replacement of PMDC or any other variable speed applications where up to a 1000:1 constant torque speed range is required. Typical uses include: machine tools, conveyors, packaging machine, and printing equipment.

  • HORSEPOWER 3/4
  • ENCLOSURE TENV
  • FRAME 56C
  • BRAND Marathon Motors
  • MOUNTING C-Face Footless
  • MOTOR RPM 60Hz 1800
  • RPM 1800
  • PHASE 3
  • VOLTAGE 230
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Totally Enclosed
  • OPPOSITE END BEARING Ball
  • UL Recognized Construction
  • CSA Y
  • CATALOG NO. Y506
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER Y506
  • RPM RANGE 1701-1800
  • INSULATION CLASS H
  • INVERTER SPEED RANGE Constant 20:1
  • OPPOSITE END BEARING SIZE 6203
  • DRIVE END BEARING SIZE 6203
  • ASSEMBLY F3
  • BEARING-DRIVE-END Ball
  • ORIENTATION Horizontal
  • IP CODE 43
  • STARTING TYPE Inverter Only
  • NEMA DESIGN B
  • CE Y
  • 60 HERTZ FL Eff 75.50 Percent
  • KVA-CODE L
  • is_motor Yes
  • WEIGHT IN LBS. 22 (10 kg)
  • 60 HERTZ SF 1
  • 60 HERTZ FL AMPS 2.8
  • 60 HERTZ kW 0.56
  • MODEL NUMBER 56H17T2011
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Inverter Duty Motor, Y506, 56H17T2011,  3/4HP, 230V, 1800RPM, 3PH, 56C, TENV

Marathon Motors Inverter Duty Motor, Y506, 56H17T2011, 3/4HP, 230V, 1800RPM, 3PH, 56C, TENV

Item #: WBB868680

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant