x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Inverter Duty Motor, Y379, 56H17F2020, 1HP, 575V, 1800RPM, 3PH, 56C, TEFC

Marathon Motors Inverter Duty Motor, Y379, 56H17F2020, 1HP, 575V, 1800RPM, 3PH, 56C, TEFC

Item #: WBB868664

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $474.95

Quantity

Customers Also Viewed

Marathon Motors Inverter Duty Motor, Y379, 56H17F2020, 1HP, 575V, 1800RPM, 3PH, 56C, TEFC

Designed for direct replacement of PMDC or any other variable speed applications where up to a 1000:1 constant torque speed range is required. Typical uses include: machine tools, conveyors, packaging machine, and printing equipment.

  • HORSEPOWER 1
  • ENCLOSURE TEFC
  • FRAME 56C
  • BRAND Marathon Motors
  • MOUNTING C-Face Footless
  • MOTOR RPM 60Hz 1800
  • RPM 1800
  • PHASE 3
  • VOLTAGE 575
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Totally Enclosed
  • OPPOSITE END BEARING Ball
  • UL Recognized Construction
  • CSA Y
  • CATALOG NO. Y379
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER Y379
  • RPM RANGE 1701-1800
  • INSULATION CLASS H
  • INVERTER SPEED RANGE Constant 20:1
  • OPPOSITE END BEARING SIZE 6203
  • DRIVE END BEARING SIZE 6203
  • ASSEMBLY F3
  • BEARING-DRIVE-END Ball
  • ORIENTATION Horizontal
  • IP CODE 43
  • STARTING TYPE Inverter Only
  • NEMA DESIGN A
  • CE Y
  • 60 HERTZ FL Eff 78.50 Percent
  • KVA-CODE K
  • is_motor Yes
  • WEIGHT IN LBS. 27 (12.27 kg)
  • 60 HERTZ SF 1
  • 60 HERTZ FL AMPS 1.3
  • 60 HERTZ kW 0.75
  • MODEL NUMBER 56H17F2020
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Inverter Duty Motor, Y379, 56H17F2020, 1HP, 575V, 1800RPM, 3PH, 56C, TEFC

Marathon Motors Inverter Duty Motor, Y379, 56H17F2020, 1HP, 575V, 1800RPM, 3PH, 56C, TEFC

Item #: WBB868664

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant