x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Inverter Duty Motor, Y1999, 182THFW7729, 3HP, 230/460V, 1800RPM, 3PH, 182TC, TEFC

Marathon Motors Inverter Duty Motor, Y1999, 182THFW7729, 3HP, 230/460V, 1800RPM, 3PH, 182TC, TEFC

Item #: WBB869549

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,202.00

Quantity

Customers Also Viewed

Marathon Motors Inverter Duty Motor, Y1999, 182THFW7729, 3HP, 230/460V, 1800RPM, 3PH, 182TC, TEFC

Designed for direct replacement of PMDC or any other variable speed applications where up to a 1000:1 constant torque speed range is required. Typical uses include: machine tools, conveyors, packaging machine, and printing equipment.

  • HORSEPOWER 3
  • ENCLOSURE TEFC
  • FRAME 182TC
  • BRAND Marathon Motors
  • MOUNTING C-Face Removable Base
  • MOTOR RPM 60Hz 1800
  • RPM 1800
  • PHASE 3
  • VOLTAGE 230/460
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Totally Enclosed
  • OPPOSITE END BEARING Ball
  • UL Recognized Construction
  • CSA Y
  • CATALOG NO. Y1999
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER Y1999
  • RPM RANGE 1701-1800
  • INSULATION CLASS H
  • INVERTER SPEED RANGE Constant 20:1
  • OPPOSITE END BEARING SIZE 6205
  • DRIVE END BEARING SIZE 6206
  • ASSEMBLY F3
  • BEARING-DRIVE-END Ball
  • ORIENTATION Horizontal
  • IP CODE 43
  • STARTING TYPE Inverter Only
  • NEMA DESIGN A
  • CE Y
  • 60 HERTZ FL Eff 87.50 Percent
  • KVA-CODE K
  • is_motor Yes
  • WEIGHT IN LBS. 64 (29.09 kg)
  • 60 HERTZ SF 1
  • 60 HERTZ FL AMPS 8.4/4.2
  • 60 HERTZ kW 2.24
  • MODEL NUMBER 182THFW7729
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Inverter Duty Motor, Y1999, 182THFW7729, 3HP, 230/460V, 1800RPM, 3PH, 182TC, TEFC

Marathon Motors Inverter Duty Motor, Y1999, 182THFW7729, 3HP, 230/460V, 1800RPM, 3PH, 182TC, TEFC

Item #: WBB869549

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant