Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB695974

Global Industrial™ Mesh Café Table & Chair Set, 36" Square, 4 Armchairs, Black

Product Description
✓ Commercial-grade steel construction with a black powder coat finish
✓ Made of rust- & corrosion-resistant materials for lasting outdoor use
✓ 36" square mesh tabletop & armchairs prevent water buildup

Constructed from commercial-grade steel with a zinc-rich black powder coat finish, the Global Industrial™ Mesh Café Table & Chair Set is specifically designed for outdoor dining and leisure activities. Ideal for cafes, restaurants, lounges, patios, and more, this set includes a 36" square mesh table with a center umbrella hole and four matching armchairs, all of which are engineered to prevent water, dirt, and pollen accumulation. Limited 3-Year Warranty.

  • 2" umbrella opening accepts umbrellas with up to a 1-1/2" pole diameter
  • Reliably designed for ultra-low maintenance
  • Table weight capacity: 200 lbs.
  • Chair weight capacity: 250 lbs.
  • Chair seat dimensions: 17-3/4"W x 18"D x 16-3/4"H
  • PROMOTIONAL PRICE
    $1,175.00

    was $1409.00
    Save $234.00 (17%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Seat Width17-1/4 in
    Seat Depth18 in
    Seat Height16-3/4 in
    Table Width36 in
    Table Height29 in
    Table Length36 in

    Product Details

    Number of Pieces5
    Frame Color FamilyBlack
    MaterialSteel/Steel Mesh
    Arm TypeFixed
    Manufacturers Part Number695974
    Chair Color FamilyBlack
    CollectionSteel Mesh Collection
    ShapeSquare
    BrandGlobal Industrial
    TypeDining Set
    ColorBlack
    Table Top Color FamilyBlack
    Cushion IncludedNo
    Number of Seats4
    Chair Frame MaterialSteel
    Seat Color FamilyBlack
    Table Top MaterialSteel
    Frame MaterialSteel
    Seat MaterialSteel

    Warranty

    Warranty3 Years