Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB262091

Global Industrial™ 30" Square Outdoor Cafe Table, Steel Mesh, Black

Product Description
Standout Features:

✓ Commercial-grade and powder-coated steel construction.
✓ Made of rust and corrosion-resistant materials for lasting outdoor use.
✓ Reliably designed for ultra-low maintenance.
✓ Umbrella hole accepts umbrellas with up to a 1-1/2" pole diameter.

Give patrons or guests a new place to sit on your outdoor grounds. The Global Industrial™ 30" Square Outdoor Bistro Table is ideal for cafés, restaurants, lounges, patios, and a variety of other food service areas with outdoor dining locations. The table is made of commercial grade steel with a zinc rich black powder-coat finish to help prevent rust and corrosion. The steel mesh tabletop is engineered to dry quickly after it rains, effectively reducing down on any chance of water collection.

  • Center 2" umbrella hole.
  • Table measures 30" Square x 29"H.
  • Max Capacity: 200 lbs.
  • 3 Year Limited Warranty.
  • PRICE
    $419.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    419.95
    Buy 3 units - 5 units
    399.95Save $20.00 (5%)
    Buy 6+ units
    389.95Save $30.00 (7%)
    In Stock, Ships in 3-4 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length30 in
    Width30 in
    Depth30 in
    Height29 in
    Weight Capacity200 lbs
    Weight36 lbs

    Product Details

    Assembly RequiredYes
    TypeBistro Table
    Frame Color FamilyBlack
    ColorBlack
    Table Top Color FamilyBlack
    Table Top MaterialSteel
    Frame MaterialSteel
    Leg Type4-Legs
    Manufacturers Part Number262091
    CollectionSteel Mesh Collection
    ShapeSquare
    BrandGlobal Industrial

    Warranty

    Warranty3 Years