x

Take 15% off your entire order!

Offer applied at checkout

RIDGID® Integral Wound, 3/8" x 100' Cable For Use W/Integral Wound Solid Core Cable

RIDGID® Integral Wound, 3/8" x 100' Cable For Use W/Integral Wound Solid Core Cable

Item #: WBB861767

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $308.95

Quantity

Customers Also Viewed

RIDGID® Integral Wound, 3/8" x 100' Cable For Use W/Integral Wound Solid Core Cable

100' (30m) IW Cable

  • BRAND RIDGID
  • FOR USE WITH Integral Wound Solid Core Cable
  • TYPE Integeral Wound
  • LENGTH FEET 100 (30.48 m)
  • DIAMETER INCHES 3/8 (.95 cm)
  • MANUFACTURER LIMITED WARRANTY YEARS Lifetime
  • FOR USE WITH PIPE SIZE INCHES 1-1/2 to 3
  • SERIES C-33IW
  • MANUFACTURERS PART NUMBER 87587
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIDGID® Integral Wound, 3/8" x 100' Cable For Use W/Integral Wound Solid Core Cable

RIDGID® Integral Wound, 3/8" x 100' Cable For Use W/Integral Wound Solid Core Cable

Item #: WBB861767

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant