SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Insul-Tube® 6'L, 2" Wall Thickness, 1-5/8" Nom. I.D - Pkg Qty 4

Insul-Tube® 6'L, 2" Wall Thickness, 1-5/8" Nom. I.D - Pkg Qty 4

Item #: WBB307184

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$154.95 ea.

Price: $619.80 / Pkg of 4

Quantity

Customers Also Viewed

Insul-Tube® 6'L, 3/8" Wall Thickness, 7/8" Nom. I.D - Pkg Qty 48

Insul-Tube® 6'L, 3/8" Wall Thickness, 7/8" Nom. I.D - Pkg Qty 48

Insul-Tube® 6'L, 3/8" Wall Thickness, 3/8" Nom. I.D - Pkg Qty 102

Insul-Tube® 6'L, 3/8" Wall Thickness, 3/8" Nom. I.D - Pkg Qty 102

Insul-Tube® 6'L, 3/8" Wall Thickness, 1/4"Nom. I.D - Pkg Qty 105

Insul-Tube® 6'L, 3/8" Wall Thickness, 1/4"Nom. I.D - Pkg Qty 105

K-Flex Elastomeric Foam Tape, 1/8" Thick X 2" Wide X 30' Per Roll - Pkg Qty 12

K-Flex Elastomeric Foam Tape, 1/8" Thick X 2" Wide X 30' Per Roll - Pkg Qty 12

Clear Vinyl Tubing 1/8" I.D. x 1/16" Wall - 500' Reel

Clear Vinyl Tubing 1/8" I.D. x 1/16" Wall - 500' Reel

Insul-Tube® 6'L, 2" Wall Thickness, 1-5/8" Nom. I.D

INSUL-TUBE® is used to retard heat gain and prevent condensation or frost formation on refrigerant lines, cold water plumbing, and chilled water systems. It also retards heat flow for hot water plumbing, liquid heating, dual temperature piping, and many solar systems. Designed for the HVAC and Refrigeration industry. INSUL-TUBE® is non-porous, non-fibrous and resists mold growth. An EPA registered antimicrobial agent is incorporated into the product providing additional protection against mold, fungal and bacterial growth. INSUL-TUBE® Pipe Insulation is made from a UV resistant elastomeric blend. For moderate UV exposure, no additional protective coating is needed. However, for severe UV exposure (rooftop applications) or where optimum performance is required, 374 Protective Coating or approved jacketing or cladding should be used.

SPECIFICATION COMPLIANCE ASTM C 534 Type 1 (Tubing) Grade 1, ASTM D 1056-00-2C1 New York City MEA 186-86-M Vol. IV USDA Requirements. UL 94-5V Flammability Classification (Recognition No. E300774) ASTM E 84 2" 25/50-tested according to UL 723 and NFPA 255 Complies with requirements of CAN/ULC S102 03. FMRC Approval Guide Chapter 14 Pipe Insulation. NFPA No. 101 Class A Rating. Meets requirements of NFPA 90A Sect. 2.3.3 for Supplementary Materials for Air Distribution Systems. Meets requirements of ASTM C 411 (Test Method for Hot Surface Performance of High Temperature Thermal Insulation). Meets requirements of UL 181 sections 11.0 and 16.0 (Mold Growth/Air Erosion)
Sold in package quantity of 4, priced each.

Weights & Dimensions

  • Density 3-6 PCF LBS/FT³
  • Flame Spread Up to 1/2" Thickness Not Greater Than 25
  • Nominal Inside Diameter 1-5/8 IN
  • Length 6 FT (1.83 m)
  • Smoke Developed Up to 1/2" Thickness Not Greater Than 50
  • Wall Thickness 2 IN (5.08 cm)

Product Details

  • Mildew Resistance/Air Erosion Pass
  • Chemical/Solvent Resistance Good
  • Thermal Conductivity 75°F Mean .25 BTU-in/hr-ft²-°F °F
  • Description Tubular Insulation
  • Water Absorption <0.20 by Volume %
  • Thermal Conductivity 90°F Mean .27 BTU-in/hr-ft²-°F °F
  • Type With Core
  • Water Vapor Permeability Dry Cup <0.06
  • Package Quantity 4
  • Brand K-Flex USA
  • Operating Temperature Range -297°F - 220°F
  • Manufacturers Part Number 6RX200158
  • Color Family Black
  • Ozone Resistance Pass
Customer Review

Not Yet Reviewed

Product Q & A

There are 2 questions and 2 answers for this product.

  • You said: "The Insulation Nominal I.D. of 1 5/8 is equivalent to Copper Tube Size (Nom. I.D. Plumbing) of 1 1/2." Okay - then what Insul-Tube Nominal I.D. do I need for copper plumbing pipe with Nom I.D. size of 3/4" ? This common size of copper pipe has an actual O.D. of 1.050" and is the pipe I need to insulate with thick-wall Insul-Tube. Thanks again for your help and attention.

    Question Asked By: Jon, March 08, 2012

    Answer This Question

    Question Answered By:

    • anonymous

      The response to this question is 7/8 ID; however, it may help to see the below chart in the event he has additional size questions:

      Insulation Nominal I.D. Copper Tube Size (Nom. I.D. Plumbing) Copper Tube Size (O.D. HVAC/R) IPS Nominal
      1/4" -- 1/4" --
      3/8" 1/4" 3/8" 1/8"
      1/2" 3/8" 1/2" 1/4"
      5/8" 1/2" 5/8" 3/8"
      3/4" 5/8" 3/4" 1/2"
      7/8" 3/4" 7/8" --
      1-1/8" 1" 1-1/8" 3/4"
      1-3/8" 1-1/4" 1-3/8" 1"
      1-5/8" 1-1/2" 1-5/8" 1-1/4"
      2" -- -- 1-1/2"
      2-1/8" 2" 2-1/8" --
      2-3/8" -- -- 2"

  • The Nom. I.D. of this insulation is given as 1 5/8" What does this mean? Usually, for pipe, Nom ID is the NPS Pipe Size. However, there is no NPS standard pipe size for 1 5/8" pipe. Does this mean that the inside diameter of this insulation is approx. 1.625" ? Also, this insulation is described as being "With Core." You have similar Insul-Tube insulation "Without Core." What does this mean? What is a "core"? Thanks very much for your help and attention.

    Question Asked By: Jon, March 07, 2012

    Answer This Question

    Question Answered By:

    • Product Expert, March 07, 2012

      The Insulation Nominal I.D. of 1 5/8 is equivalent to Copper Tube Size (Nom. I.D. Plumbing) of 1 1/2. Regarding the With Core and Without Core, these are offered on our larger insulation sizes. With Core simply means there is a round cardboard insert inside the insulation. This cardboard insert holds the shape of the ID. Due to the weight of the wall, ¿Without Core¿ will tend to flatten in packaging and shipment. Both will operate equally.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Insul-Tube® 6'L, 2" Wall Thickness, 1-5/8" Nom. I.D - Pkg Qty 4

Insul-Tube® 6'L, 2" Wall Thickness, 1-5/8" Nom. I.D - Pkg Qty 4

Item #: WBB307184

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant